1-1/16 in. DC Color Video Sub Master Station
1-1/16 in. DC Color Video Sub Master Station
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Talk button for PTT or VOX activated communication
- Button for pan/tilt/zoom control
- Three and a half inch TFT color monitor
- Only 2 wire install
- Button for brightness controls
- Call button to call master monitor
Specifications
- Depth:
- 1-1/16 in
- Height:
- 7-5/16 in
- Power Source:
- DC
- Volts:
- 18V
- Width:
- 5-5/16 in