1A 50V 1-Door 1-Room Battery Boxed Set
1A 50V 1-Door 1-Room Battery Boxed Set
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Audio communication with the door station, as well as door release
- Push to talk/release to listen at the master and hands free at the door station
- ChimeCom door answering system
- Battery powered
Specifications
- Color Finish Name:
- White
- Power Source:
- Battery
- Type:
- Single
- Volts:
- 50V