2-3/16 in. 3-Call DC Master Station with Selective Control Capability
2-3/16 in. 3-Call DC Master Station with Selective Control Capability
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The unit can activate door strikes or maglocks, call up CCTV cameras, turn on lights, or control other devices that are triggered by a relay
- Intermixable, any number of masters and remotes up to 4 total stations
- Release doors and control external devices
- Desk or wall mount
- Any "LE-" series sub station or others compatible with the LEF series can be used
- Selectively control external device from the master station in one of two ways with relay
- Press-to-talk communication at initiating master, hands free at responding station
Specifications
- Depth:
- 2-3/16 in
- Volts:
- 12V
- Width:
- 5-5/8 in