24V 2A Power Supply
24V 2A Power Supply
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be used in both 110V AC and 240V AC environments by changing the AC power cord
Specifications
- AMP:
- 2
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 3-91/16 in