Adjustable Desk Mount Stand for Monitor in White

Part #AMCWSA  |  Item #4869461  |  Manufacturer Part #MCW-S/A

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Supports monitors in the AX, JF, KB, KC And GH Series - MCWSA
  • Stand that allows one to locate an Aiphone monitor station on a desk or tabletop
  • Two angle settings of 45° and 60°

Specifications

Color Finish: White

Material: Plastic

Material Type: ABS

Type: AMCWSA