1-13/16 in. Air Switch in Oil Rubbed Bronze - Hand Relieved

You last purchased this on
 
Newport Brass

1-13/16 in. Air Switch in Oil Rubbed Bronze - Hand Relieved

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

1-13/16 in. Air Switch in Oil Rubbed Bronze - Hand Relieved

  • Fast #
  • Part #N111/ORB
  • Item #4231133
  • Manufacturer Part #111/ORB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze - Hand Relieved Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Plugs into standard 20 VAC wall outlet
  • Soft Touch Air Activated
  • Available in 27 unique Finishes
  • Requires Certification

Specifications

AMP:
15
Brand Model Compatibility:
20 VAC Wall Outlet
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze - Hand Relieved
Depth:
1-13/16 in
Height:
2-3/4 in
UL Listed:
Yes
Volts:
120V
Width:
1-13/16 in