1-3/4 in. Air Switch in Antique Brass

You last purchased this on
 
Newport Brass

Chesterfield 1-3/4 in. Air Switch in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Chesterfield 1-3/4 in. Air Switch in Antique Brass

  • Fast #
  • Part #N2470-5811/06
  • Item #7380408
  • Manufacturer Part #2470-5811/06
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction
  • Soft touch air activated
  • Available in 27 unique Finishes
  • 3/4" (1.9 cm) trim height
  • 1-3/4" (4.4 cm) trim diameter
  • U/L listed 120VAC -15 amp indoor use only outlet adapter
  • 6’ supply air hose
  • Requires Certification

Specifications

AMP:
15
Collection:
Chesterfield
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Diameter:
1-3/4 in
Height:
2-5/8 in
Hose Length:
6 ft
IAPMO Listed -:
Yes
Material:
Brass
UL Listed:
Yes
Volts:
120V
Width:
1-3/4 in