1-13/16 in. Air Switch in Venetian Bronze

You last purchased this on
 
Newport Brass

Universal 1-13/16 in. Air Switch in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Universal 1-13/16 in. Air Switch in Venetian Bronze

  • Fast #
  • Part #N111/VB
  • Item #4123101
  • Manufacturer Part #111/VB
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Plugs into standard 20 VAC wall outlet
  • Available in 28 unique Finishes
  • 1-3/4" (4.4 cm) trim diameter
  • U/L listed 120VAC -15 amp indoor use only outlet adapter
  • 5/16" (0.8 cm) trim height
  • 6' supply air hose
  • Soft Touch Air Activated
  • Traditional styling
  • Requires Certification

Specifications

AMP:
15
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Universal
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
1-13/16 in
Diameter:
1-13/16 in
Height:
2-3/4 in
Hose Length:
6 ft
Length:
3-11/25 in
Material:
Brass
UL Listed:
Yes
Volts:
120V
Width:
1-13/16 in