Air BEAR PLENUM 20 X 25 (23X18X36)

Part #GPAIRBEAR2025  |  Manufacturer Part #N/A

Type:

GPAIRBEAR2025
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Specifications

Height: 36 in

Length: 18 in

Type: GPAIRBEAR2025

Width: 23 in