Air Care Silver 94 14 x 20 x 1 in. Electra Silver 94% Air Filter

AES94141

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Antimicrobial materials inhibit the growth of bacteria
  • No harmful ozone emissions
  • Removes pollen, dust and pollutants
  • Up to 94% arrestance

SPECIFICATIONS

Collection
Silver 94
Depth
1 in
Height
20 in
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday