Air Care 16 x 20 x 1 in. Electra Silver 94% Air Filter

AES94161

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 10x more filtration than a disposable fiberglass filter
  • High arrestance - 94.7%
  • Permanent and washable
  • Rust-proof stainless steel frame

SPECIFICATIONS

Depth
1 in
Height
20 in
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday