20 x 25 x 1 in. Air Filter Stainless Steel

Part #AEF822025  |  Item #2836556  |  Manufacturer Part #EF822025

Call for Pricing EACH

Depth:

1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rust-proof stainless steel frame
  • Permanent and washable
  • 8x more filtration than a disposable fiberglass filter
  • High arrestance - 94.7%

Specifications

Depth: 1 in

Disposable: No

Height: 25 in

Material: Stainless Steel

Size: 20 in x 25 in x 1 in

Width: 20 in