20 x 30 x 1 in. Air Filter

Part #AES8220301  |  Item #2495762  |  Manufacturer Part #ES82 20 30 1/2

Call for Pricing EACH

Height

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rust-proof stainless steel frame
  • Permanent and washable
  • 8x more filtration than a disposable fiberglass filter
  • High arrestance - 94.7%

Specifications

Depth: 1 in

Disposable: No

Height: 30 in

Size: 20 in x 30 in x 1 in

Width: 20 in