Air Comfort Corporation 47W 5-Blade Ceiling Fan with 42 in. Blade Span

ACF704

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Blade Finish
Dark Cherry/Mahogany
Blade Pitch
11°
Blade Span
42 in
CEC Compliant
Not for Sale in CA
CFM
3888
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Energy Star Compliant
No
Height
12 in
Lighting Style
Traditional
Number Of Blades
5
UL Listed
No
Watts
47

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday