Air Comfort Corporation

Pro Series™ 60W 5-Blade Ceiling Fan with 50 in. Blade Span in Appliance White

Part #ACF712WW  |  Manufacturer Part #CF712WW

Color/Finish:
Appliance White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 0.51

Blade Finish: Appliance White/Bleached Oak

Blade Span: 50 in

CEC Compliant: For Sale in CA

CFM: 5224

Collection: Pro Series™

Color Finish: Appliance White

Color Finish Category: Whites

ETL Listed: No

Energy Star Compliant: No

Glass Type: Matte Opal

Height: 18-1/2 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Down Lighting

Number Of Blades: 5

UL Listed: No

Watts: 60