52 in. 5-Blade Ceiling Fan in Brushed Steel
Pro Series ll 52 in. 5-Blade Ceiling Fan in Brushed Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 1.9
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CFM:
- 5224 ft3/min
- Ceiling Fan Blade Finish:
- Dark Cherry/Mahogany
- Collection:
- Pro Series ll
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster Swirl
- Height:
- 9-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Number of Blades:
- 5
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W