18 MBH Single-Zone Wall Mount Outdoor 1.5 Ton Mini-Split Heat Pump

Part #AA18CI4H4R18  |  Item #7542388  |  Manufacturer Part #A18CI4H4R18

MBH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Documents

Specifications

AMP: 12.2

Auto Switching Heat Cool : No

BTU Cooling Rating: 18000 Btu/h

BTU Heat Rating: 19800 Btu/h

Decibel Rating dB : 66 dB

Depth: 15-3/5 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 27-14/25 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Length: 37-3/5 in

Liquid Line OD : 1/4 in

MBH: 18

Max CFM: 500

Phase: Single Phase

Refrigerant: R-410A

SEER: 18

Suction Line OD : 1/2 in

Tonnage: 1.5 Tons

Volts: 208/230V

Zones: 1