2 Ton - Air Handler

You last purchased this on
 
Air Con International

2 Ton - Air Handler

This product requires certification to purchase.
You last purchased this on
 
Air Con International

2 Ton - Air Handler

  • Fast #
  • Part #AACZEM4H4R24
  • Item #7529901
  • Manufacturer Part #ACZEM4H4R24
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AMP:
12.2
BTU:
24000
BTU Cooling Rating:
24,000 Btu/h
BTU Heat Rating:
23000 Btu/h
CFM:
1000 ft3/min
Depth:
8-3/5 in
Energy Star Compliant:
No
Height:
12-2/5 in
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
24
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
15
Suction Line (OD):
5/8 in
Tonnage:
2 Ton
UL Listed:
No
Volts:
208/230V
Weight:
33.1 lb
Width:
39-13/20 in