41 MBH Wall Mount Outdoor 3.4 Ton Mini-Split Multi-Zone

You last purchased this on
 
Air Con International

41 MBH Wall Mount Outdoor 3.4 Ton Mini-Split Multi-Zone

This product requires certification to purchase.
You last purchased this on
 
Air Con International

41 MBH Wall Mount Outdoor 3.4 Ton Mini-Split Multi-Zone

  • Fast #
  • Part #AA16CM4H4R42
  • Item #7542443
  • Manufacturer Part #A16CM4H4R42
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

BTU Cooling Rating:
41000 Btu/h
BTU Heat Rating:
44500 Btu/h
Decibel Rating (dB):
68 dB
Depth:
17-3/10 in
Energy Star Compliant:
No
HSPF:
8.2
Height:
43-2/5 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
41
Max CFM:
1942 cfm
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
16
Suction Line (OD):
3/8 in
Tonnage:
3.4 Ton
Volts:
208/230V
Width:
42-4/5 in