Air Con International

9 MBH Single-Zone Wall Mount Indoor 0.75 Ton Mini-Split Heat Pump

Part #AA22EM4H4R09  |  Manufacturer Part #A22EM4H4R09

MBH:

9
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Documents

Specifications

AMP: 7

Auto Switching Heat Cool : No

BTU Cooling Rating: 9000 Btu/h

BTU Heat Rating: 9800 Btu/h

Decibel Rating dB : 60 dB

Depth: 7-1/10 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 10-41/50 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 33-3/10 in

Liquid Line OD : 1/4 in

MBH: 9

Max CFM: 306

Phase: Single Phase

Refrigerant: R-410A

SEER: 22

Suction Line OD : 3/8 in

Tonnage: 0.75 Ton

Volts: 208/230V

Zones: 1