Air Con International Single-Zone Wall Mount Outdoor 0.75 Ton Mini-Split Heat Pump

AABSCI4H4S

Manufacturer Part #: ABSCI4H4S24

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Auto Switching Heat Cool
No
BTU Heat Rating
24500 Btu/h
Depth
14-3/8 in
Energy Star Compliant
No
Height
31-5/16 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Length
34-7/8 in
Liquid Line OD
3/8 in
MBH
24
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
5/8 in
Tonnage
2 Tons
Volts
208/230V
Zones
1

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday