Air Con International Single-Zone Wall Mount Outdoor 1.5 Ton Mini-Split Heat Pump

AA18CI4H4R

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
12.2
Auto Switching Heat Cool
No
BTU Heat Rating
19800 Btu/h
Decibel Rating dB
66 dB
Depth
15-3/5 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
27-14/25 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Length
37-3/5 in
Liquid Line OD
1/4 in
MBH
18
Max CFM
500
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
1.5 Tons
Volts
208/230V
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday