Air Cool Pad & Supply Aspen Snow-Cool™ 32 in x 40 in x 1/4 in Equipment Pad 1/4 in Wood

ACP3240

Manufacturer Part #: CP3240

Thickness

1/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • All cooler pads are made in even numbered measurements, if your pad measures to an odd number, round up to the next even number

SPECIFICATIONS

Collection
Aspen Snow-Cool™
Length
32 in
Material
Wood
Size
32 in x 40 in x 1/4 in
Thickness
1/4 in
Width
40 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday