10 in. x 8 in. x 8 in. 30 ga Galvanized Steel Splitter Wye

Part #A813310080830  |  Item #2487303  |  Manufacturer Part #8133.100808-30

Call for Pricing EACH

Inside Diameter 3

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Duct Shape: Round

Gauge: 30

Inside Diameter: 10 in

Inside Diameter 2: 8 in

Inside Diameter 3: 8 in

Material: Galvanized Steel