Air Duct Products

10 x 5 in. Galvanized Steel Starting Collar in Round Duct

Part #A525010  |  Item #1639165  |  Manufacturer Part #5250.10

Call for Pricing EACH

Diameter

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  12
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

Documents

Specifications

Diameter: 10 in

Duct Shape: Round

Gauge: 30

Height: 5 in

Length: 5 in

Material: Galvanized Steel

Width: 5 in