Air Duct Products

12 in. 28 ga 90 Degree Duct Elbow

Part #A52271228  |  Manufacturer Part #5227.12-28

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 12 in

Duct Elbow Type: Adjustable

Duct Shape: Round

Duct Size: 12 in

Elbow Degree: 90

Gauge: 28

Material: Galvanized Steel