Air Duct Products

12 x 9 x 9 in. Galvanized Steel Duct Wye Branch

Part #SHMYSP2612YY  |  Manufacturer Part #5133.120909-26

Inside Diameter:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Duct Shape: Round

Gauge: 26

Inside Diameter: 12 in

Inside Diameter 2: 9 in

Inside Diameter 3: 9 in

Material: Galvanized Steel