Air Duct Products 18 in. x 16 in. x 14 in. 26 ga Galvanized Steel Splitter Wye

A813318161426

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Duct Shape
Round
Gauge
26
Inside Diameter
18 in
Inside Diameter 2
16 in
Material
Galvanized Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday