Air Duct Products 3 ft. 30 ga Galvanized Knockdown Pipe

SHMKD3003

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Manufacturer may vary based on your location

SPECIFICATIONS

Diameter
3 in
Duct Shape
Round
Gauge
30
Length
3 ft
Material
Galvanized Steel
Type
Snap Lock

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday