Air Duct Products 4 in. x 3 in. 30 ga Galvanized Sure-Fit Duct Reducer

SHMSFT30PM

Duct Size

4 in x 3 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Manufacturer may vary based on your location

SPECIFICATIONS

Duct Size
4 in x 3 in
Gauge
30
Height
7 in
Length
3 in
Material
Galvanized Steel
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday