Air Duct Products

7 x 5 in. Galvanized Steel Starting Collar in Round Duct

Part #A525007  |  Manufacturer Part #5250.07

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 7 in

Duct Shape: Round

Gauge: 30

Height: 5 in

Length: 5 in

Material: Galvanized Steel

Width: 5 in