Air Duct Products

8 in. x 8 in. x 8 in. 26 ga Galvanized Steel Splitter Wye

Part #SHMYSP26XXX  |  Item #4106857  |  Manufacturer Part #5133.080808-26

Call for Pricing EACH

Diameter

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

Documents

Specifications

Duct Shape: Round

Gauge: 26

Inside Diameter: 8 in

Inside Diameter 2: 8 in

Inside Diameter 3: 8 in

Material: Galvanized Steel