Air Flow Products
10 in. Metal Tab Collar
Part #A84L10 | Item #4606083 | Manufacturer Part #84L10
Call for Pricing
EACH
Diameter
Product Details
Specifications
Diameter: 10 in
Duct Shape: Round
Material: Metal