6 x 12 x 6 in. Straight Boot
6 x 12 x 6 in. Straight Boot
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 6 in
- Length:
- 6 in
- R value:
- R6
- Vent Duct Shape:
- Rectangular
- Width:
- 12 in