8 x 10 x 8 in. Straight Boot

Part #A8351SGR600081008  |  Item #7627222  |  Manufacturer Part #835-1-SGR600-081008

Call for Pricing EACH

Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 8 in

Duct Shape: Rectangular

Length: 8 in

R value: R6

Width: 10 in