Air Gap in Polished Chrome

This product has been replaced by

Sioux Chief Chrome 1/2 x 3/4 in. Brass and Plastic Chrome Air Gap
Sioux Chief 1/2 x 3/4 in. Barbed Brass and Plastic Chrome Air Gap
Manufacturer Part #249-20135
You last purchased this on
 
Sioux Chief

Air Gap in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Sioux Chief Chrome 1/2 x 3/4 in. Brass and Plastic Chrome Air Gap
Sioux Chief 1/2 x 3/4 in. Barbed Brass and Plastic Chrome Air Gap
Manufacturer Part #249-20135
Sioux Chief

Air Gap in Polished Chrome

  • Fast #
  • Part #S24120135
  • Item #1591067
  • Manufacturer Part #241-20135
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed -:
No
Material:
Plastic