20 x 6 x 10 in. Wall Vent Galvanized Steel

You last purchased this on
 
Air King America Inc

20 x 6 x 10 in. Wall Vent Galvanized Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Air King America Inc

20 x 6 x 10 in. Wall Vent Galvanized Steel

  • Fast #
  • Part #APRC10R
  • Item #7064788
  • Manufacturer Part #PRC10R
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
10 in
Gauge (metal):
22 ga
Height:
6 in
Length:
20 in
Material:
Steel
UL Listed:
No
Vent Duct Shape:
Square
Width:
20 in