0 items

Air-King 100 cfm Decorative Round Fan

AAK864L

CFM

100

$103.61

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 100 CFM @ 3.5 sones
  • 100 CFM exhaust reduces moisture to prevent mildew in larger sized bathrooms
  • Durable 23 gauge painted steel housing provides years of worry free operation
  • Easily installs using the included adjustable hanging brackets.
  • For bathrooms up to 100 sq. ft.
  • Round grill design makes it easier to visually center in room
  • UL listed for use above the shower
  • Uses one 100-watt maximum incandescent bulb (bulb not included)
  • White grill matches any décor

SPECIFICATIONS

AMP
0.8
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
100
Color Finish
White
Depth
13-3/4 in
Diameter
4 in
Energy Star Compliant
No
Height
5-7/8 in
Installation Type
Ceiling Mount
Length
13-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Plastic, Steel
Material Type
Polymer
RPM
2250
Sones
3.5
UL Listed
Yes
Volts
120V
Watts
70
Width
13-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday