Air-King 110 cfm 1.5 Sones Exhaust Fan

AAK110LS

CFM

110

$133.8

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 110 CFM at 1.5 sones
  • 110 CFM exhaust reduces moisture to prevent mildew in larger sized bathrooms
  • Can be used to comply with ASHRAE 62.2 standards as well as California Title 24
  • Durable 23 gauge galvanized steel housing provides years of worry free operation
  • ENERGY STAR certified for energy efficient operation
  • Easily installs using the included adjustable hanging brackets
  • For bathrooms up to 110 sq. ft.
  • Low profile white grill almost disappears into the ceiling
  • Quiet motor operates at just 1.5 sones
  • UL listed for use above the shower

SPECIFICATIONS

AMP
0.3
CEC Compliant
For Sale in CA
CFM
110
Color Finish
White
Depth
11 in
Diameter
4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
7-7/8 in
Installation Type
Ceiling Mount
Length
13-3/4 in
Material
Plastic, Steel
Material Type
Polymer
Sones
1.5
UL Listed
Yes
Volts
115/120V
Watts
28.5
Width
11 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday