100 CFM Bathroom Exhaust Fan in White

You last purchased this on
 
Air King America Inc

100 CFM Bathroom Exhaust Fan in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Air King America Inc

100 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #ABFQ110
  • Item #2370269
  • Manufacturer Part #BFQ110
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Plastic housing won't rust or corrode over time
  • Snap-In mounting system with included mounting bracket
  • Low profile white grill almost disappears into the ceiling
  • Frequency: 60 Hz
  • For bathrooms up to 100 sq. ft.
  • UL listed for use above the shower
  • 100 CFM at 3.5 sones
  • 100 CFM exhaust reduces moisture to prevent mildew in larger sized bathrooms
  • Warranty: 1 Year
  • Requires Certification

Specifications

AMP:
0.45
CEC Compliant:
For Sale in CA
CFM:
100 ft3/min
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
10 in
Duct Size:
4 in
Energy Star Compliant:
No
Height:
4-3/4 in
Installation Type:
Ceiling Mount
Interior Light:
No
Length:
9-1/8 in
Material:
Plastic
Material Type:
Polymer
Maximum Airflow:
100
Origin:
Domestic
Product Type:
Fan
RPM:
2250
Sones:
3.5
Type:
ABFQ110
UL Listed:
Yes
Volts:
120V
Watts:
72 W
Width:
8-11/16 in