Air-King
115 V Pivot Utility Blower
Part #A9550 | Item #2167760 | Manufacturer Part #9550
Volts:
120VProduct Details
- Split capacitor motor is permanently lubricated for little to no maintenance
- Pivoting action allows fan to be easily directed to needed area
- Ultra portable
- Includes two 120V outlets with circuit breaker and reset button
Documents
Specifications
AMP: 0.8
Application: Commercial
Automatic Shut-Off: No
Blade Span: 6 in
Blower Type: 3 Speed
CFM: 310
Cable Length ft : 10 ft
Cable or Wire Type: SO
Color Finish: Black
Color Finish Category: Blacks
Cord Length: 7 ft
Decibel Rating dB : 60 dB
Depth: 9-1/4 in
Diameter: 6 in
ETL Listed: Yes
Energy Star Compliant: No
Fan Speeds: 3
Handle Material: Plastic
Height: 11-1/4 in
Horsepower: 1/16 hp
Indoor Outdoor: Indoor
Installation Type: Floor Mount
Length: 11-1/2 in
Material: Plastic
Material Type: ABS
Max CFM: 310
Maximum Airflow: 310
Motor Enclosure: Totally Enclosed
Origin: Global
Phase: Single Phase
Power Source: Electric
Product Type: Air Circulator Fan
RPM: 1475
Time Delay: No
Type: A9550
Volts: 120V
Watts: 90
Weight: 10-1/100
Width: 9-1/4 in