120V Dehumidistat in White for AK280LS Exhaust Fan
120V Dehumidistat in White for AK280LS Exhaust Fan
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- AK280LS Exhaust Fan
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 4-1/2 in
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 2 in