20 in. 3-Blade Wall Mount Portable Fan

You last purchased this on
 
Air King America Inc

20 in. 3-Blade Wall Mount Portable Fan

This product requires certification to purchase.
Brand image
You last purchased this on
 
Air King America Inc

20 in. 3-Blade Wall Mount Portable Fan

  • Fast #
  • Part #A9020
  • Item #7064784
  • Manufacturer Part #9020
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Split capacitor motor is permanently lubricated for little to no maintenance
  • Pivoting action allows fan to be easily directed to needed area
  • Blade, Guard, and Mounts are powder coated steel
  • Secondary support cable included
  • OSHA Compliant
  • Meets the made in America requirements of ARRA
  • Rear mounted pull cord controls
  • Black, 9 ft, 3 conductor, S type cord with fused plug
  • Requires Certification

Specifications

AMP:
1.6
Application:
Commercial, Industrial Trade
Automatic Shut-Off:
No
Blade Span:
20 in
Blower Type:
Direct Drive
CFM:
3670 ft3/min
Cable or Wire Type:
SJT
Coating:
Powder Coated
Color Finish Category:
Blacks
Color Finish Name:
Black
Cord Length:
9 ft
Decibel Rating (dB):
62 dB
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Height:
29-1/2 in
Horsepower:
1/6 hp
Indoor Outdoor:
Indoor
Length:
26-1/2 in
Max CFM:
3670 cfm
Motor Enclosure:
Totally Enclosed
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Product Type:
Air Circulator Fan
RPM:
1500
Time Delay:
No
Volts:
120V
Watts:
184 W
Weight:
26 lb