Air-King
20 in. 5-Blade Box Portable Fan
Part #AIR9723 | Item #3865530 | Manufacturer Part #9723
Blade Span:
20 inProduct Details
- Wide body steel housing
- 5-blade chemical resistant propellers
- Carry handle for easy portability
- White, 6 ft, 3 conductor, SPT type cord
- Top mounted rotary controls
- Motor is permanently lubricated for little to no maintenance
- Meets the made in America requirements of ARRA
- OSHA Compliant
Documents
Specifications
AMP: 0.94
Application: Commercial
Automatic Shut-Off: No
Blade Span: 20 in
Blower Type: Direct Drive
CFM: 2163
Cable Length ft : 6 ft
Cable or Wire Type: SPT-1
Color Finish: [White, Grey]
Color Finish Category: Whites
Cord Length: 6 ft
Depth: 6-3/8 in
ETL Listed: Yes
Energy Star Compliant: No
Fan Speeds: 3
Handle Material: Plastic
Height: 22-1/2 in
Horsepower: 1/25 hp
Indoor Outdoor: Indoor
Length: 21-3/8 in
Max CFM: 2163
Motor Enclosure: Open
Origin: Domestic
Phase: Single Phase
Power Source: Electric
RPM: 1220
Time Delay: No
Type: Air Circulator Fan
Volts: 120V
Watts: 166
Weight: 11-2/5
Width: 21-3/8 in