Air-King
21 in. 180 cfm Ducted Under Cabinet Range Hood in White
Part #AAV1213 | Item #7064783 | Manufacturer Part #AV1213
Product Details
Specifications
ADA Compliant: No
AMP: 15
Bulb Type: Incandescent
CEC Compliant: For Sale in CA
CFM: 180
Color Finish: White
Color Finish Category: Whites
Depth: 18-3/8 in
Ducted or Ductless: Ducted
Energy Star Compliant: No
Filter Type: Aluminum Mesh
Height: 6 in
Hood Vent Type: Under Cabinet
Installation Type: Under Cabinet
Length: 3-1/4 in
Sones: 7.5
UL Listed: Yes
Volts: 120V
Watts: 60
Width: 21 in