3-Blade Oscillating Wall Mount Portable Fan in White

Part #A9012  |  Item #7064760  |  Manufacturer Part #9012

$ 46.00 EACH

Color/Finish:
Grey

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Metal front grill with impact resistant plastic rear grill
  • Chemical resistant polypropylene blade
  • White, 6 ft, 3 conductor, SPT type cord
  • 90° oscillation or can be locked in non-oscillating position
  • Front mounted rotary or pull cord controls
  • Wall mounting hardware included
  • OSHA Compliant

Specifications

AMP: 0.46

Application: [Commercial, Industrial Trade]

Automatic Shut-Off: No

Blade Span: 12 in

Blower Type: Direct Drive

CFM: 940

Cable Length ft : 6 ft

Cable or Wire Type: SPT-1

Color Finish: Grey

Color Finish Category: Greys

Cord Length: 6 ft

Depth: 15-27/40 in

ETL Listed: Yes

Energy Star Compliant: No

Fan Speeds: 3

Height: 20-3/4 in

Horsepower: 1/50 hp

Indoor Outdoor: Indoor

Length: 15-27/40 in

Max CFM: 940

Motor Enclosure: Open

Origin: Domestic

Phase: Single Phase

Power Source: Electric

RPM: 1470

Time Delay: No

Type: Air Circulator Fan

Volts: 120V

Watts: 39

Weight: 6-17/20

Width: 14-1/4 in