Air-King
30 in. 3-Blade Pivoting Floor Portable Fan
Part #AIR9230 | Item #7064834 | Manufacturer Part #9230
Blade Span:
20 inProduct Details
- Blade, Guard, and Mounts are powder coated steel
- Split capacitor motor is permanently lubricated for little to no maintenance
- Pivoting action allows fan to be easily directed to needed area
- Black, 10 ft, 3 conductor, SO type cord with fused plug
- Rear mounted rotary controls
- OSHA Compliant
- Meets the made in America requirements of ARRA
Documents
Specifications
AMP: 2.04
Application: [Commercial, Industrial Trade]
Automatic Shut-Off: No
Blade Span: 20 in
Blower Type: Direct Drive
CFM: 7400
Cable or Wire Type: SJT
Coating: Powder Coated
Color Finish: Black
Color Finish Category: Blacks
Cord Length: 10 ft
Decibel Rating dB : 75 dB
ETL Listed: Yes
Energy Star Compliant: No
Fan Speeds: 3
Handle Material: Metal
Height: 35-1/2 in
Horsepower: 1/4 hp
Indoor Outdoor: Indoor
Installation Type: Floor Mount
Length: 33-3/4 in
Material: Powder Coated Steel
Max CFM: 7400
Motor Enclosure: Totally Enclosed
Origin: Domestic
Phase: Single Phase
Power Source: Electric
Product Type: Air Circulator Fan
RPM: 1110
Time Delay: No
Type: Air Circulator Fan
Volts: 120V
Watts: 234
Weight: 48-3/10