5 x 15 x 4 in. Plastic Wall Vent in Black

You last purchased this on
 
Air King America Inc

5 x 15 x 4 in. Plastic Wall Vent in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Air King America Inc

5 x 15 x 4 in. Plastic Wall Vent in Black

  • Fast #
  • Part #ARCB810
  • Item #7064883
  • Manufacturer Part #RCB810
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
4 in
Height:
5 in
Length:
15 in
Material:
Plastic
Material Type:
ABS
UL Listed:
No
Vent Duct Shape:
Round
Width:
12 in