Air-King 50 cfm Ceiling Mount Bathroom Exhaust Fan in White

AAS54

Manufacturer Part #: AS54

CFM

50

$23.03

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 50 CFM at 3.0 sones
  • 50 CFM exhaust reduces moisture to prevent mildew in smaller bathrooms
  • Can be used to comply with ASHRAE 62.2 standards
  • Easy installation with plastic collar to connect to duct
  • Economical solution for bathroom ventilation
  • For bathrooms up to 50 sq. ft.
  • Plastic damper protects against back drafts
  • UL listed for use above the shower

SPECIFICATIONS

AMP
0.9
CEC Compliant
For Sale in CA
CFM
50
Color Finish
White
Depth
7-1/4 in
Diameter
4 in
Energy Star Compliant
No
Height
4-3/4 in
Installation Type
Ceiling Mount
Length
10 in
Material
Plastic, Steel
Material Type
Polymer
Sones
3
UL Listed
Yes
Volts
120V
Watts
40.5
Width
7-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday