50 CFM Bathroom Exhaust Fan in White

You last purchased this on
 
Air King America Inc

50 CFM Bathroom Exhaust Fan in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Air King America Inc

50 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #AAS50
  • Item #1664398
  • Manufacturer Part #AS50
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Easy installation with plastic collar to connect to duct
  • Plastic damper protects against back drafts
  • Economical solution for bathroom ventilation
  • UL listed for use above the shower
  • 50 CFM at 3.0 sones
  • For bathrooms up to 50 sq. ft.
  • 50 CFM exhaust reduces moisture to prevent mildew in smaller bathrooms
  • Slim 3.75" housing with a 3" duct outlet allows fan to be mounted in ceiling or wall applications
  • Warranty: 1 Year
  • Frequency: 60 Hz
  • Requires Certification

Specifications

AMP:
0.9
CEC Compliant:
For Sale in CA
CFM:
50 ft3/min
Coating:
Galvanized
Color Finish Category:
Whites
Color Finish Name:
White
Duct Size:
3 in
Energy Star Compliant:
No
Height:
3-3/4 in
Installation Type:
Ceiling Mount, Wall Mount
Interior Light:
No
Length:
10 in
Material:
Steel, Plastic
Material Type:
Polymer
Maximum Airflow:
50
Origin:
Domestic
Product Type:
Fan
RPM:
2710
Sones:
3
Type:
AAS50
UL Listed:
Yes
Volts:
120V
Watts:
47.8 W
Width:
9-1/2 in